Progress Lighting P5474-108 Post Lantern, Outdoor, 4-Light, 60W, Oil Rubbed Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5474-108
  • Rexel Part Number:

    120361
  • UPC:

    78524713758

Post Lantern, Outdoor, 4-Light, 60 Watt, Base: Candelabra Screw (E12), Length: 28-3/8 inch, Finish: Oil Rubbed Bronze, Family: Crawford

$ 301.77 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5474-108

Rexel Part # 120361

UPC 78524713758

UNSPSC 39111612

Base Candelabra Screw (E12)

Color Oil Rubbed Bronze

Family / Style Crawford

Length 28 3/8 in

Mounting Post

Type Post Lantern

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch