Progress Lighting P5550-20 Hanging Lantern, Outdoor, 3-Light, 60W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5550-20
  • Rexel Part Number:

    496329
  • UPC:

    78524717267

Hanging Lantern, Outdoor, 3-Light, 60 Watt, Base: Candelabra Screw (E12), Length: 18-3/4 inch, Finish: Antique Bronze, Family: Ashmore

$ 231.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5550-20

Rexel Part # 496329

UPC 78524717267

UNSPSC 39111525

Base Candelabra Screw (E12)

Color Antique Bronze

Family / Style Ashmore

Length 18 3/4 in

Mounting Ceiling

Type Hanging Lantern

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch