Progress Lighting P5565-20 Hanging Lantern, Outdoor, 1-Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5565-20
  • Rexel Part Number:

    491714
  • UPC:

    78524717246

Hanging Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 13 inch, Finish: Antique Bronze, Family: Roman Coach

$ 87.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5565-20

Rexel Part # 491714

UPC 78524717246

UNSPSC 39111525

Base Medium Screw (E26)

Color Antique Bronze

Family / Style Roman Coach

Length 13 in

Mounting Ceiling

Type Hanging Lantern

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch