Progress Lighting P5595-71 Lantern, Outdoor, 1 Light, 100W, Golden Baroque

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5595-71
  • Rexel Part Number:

    117655
  • UPC:

    78524755951

Lantern, Outdoor, 1 Light, 100 Watt, Golden Baroque, Height: 14-1/4 in, Medium Screw, Ceiling Mount

$ 76.95 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5595-71

Rexel Part # 117655

UPC 78524755951

UNSPSC 39111605

Base Medium Screw (E26)

Color Golden Baroque

Length 14 1/4 in

Mounting Ceiling Mount

Type Lantern

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch