Progress Lighting P5612-30 Lantern, Outdoor, 1 Light, 60W, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5612-30
  • Rexel Part Number:

    86359
  • UPC:

    785247561216

Lantern, Outdoor, 1 Light, 60 Watt, White, Height: 7-1/4 in, Medium Screw

$ 13.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5612-30

Rexel Part # 86359

UPC 785247561216

UNSPSC 39111503

Base Medium Screw (E26)

Color White

Length 7 1/4 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch