Progress Lighting P5612-31 Wall Lantern, Outdoor, 1-Light, 60W, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5612-31
  • Rexel Part Number:

    86356
  • UPC:

    785247561223

Wall Lantern, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Length: 7-1/4 inch, Finish: Black, Family: Polycarbonate Outdoor

$ 12.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5612-31

Rexel Part # 86356

UPC 785247561223

UNSPSC 39111503

Base Medium Screw (E26)

Color Black

Family / Style Polycarbonate Outdoor

Length 7 1/4 in

Mounting Wall

Type Wall Lantern

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch