Progress Lighting P5649-20 Wall Lantern, Outdoor, 2-Light, 60W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5649-20
  • Rexel Part Number:

    496332
  • UPC:

    78524717243

Wall Lantern, Outdoor, 2-Light, 60 Watt, Base: Candelabra Screw (E12), Length: 14-13/16 inch, Finish: Antique Bronze, Family: Ashmore

$ 64.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5649-20

Rexel Part # 496332

UPC 78524717243

UNSPSC 39111525

Base Candelabra Screw (E12)

Color Antique Bronze

Family / Style Ashmore

Length 14 13/16 in

Mounting Wall

Type Wall Lantern

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch