Progress Lighting P5650-31 Wall Lantern, Outdoor, 3-Light, 60W, Textured Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5650-31
  • Rexel Part Number:

    86309
  • UPC:

    785247565023

Wall Lantern, Outdoor, 3-Light, 60 Watt, Base: Candelabra Screw (E12), Length: 17-1/4 inch, Finish: Textured Black, Family: Ashmore

$ 159.67 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5650-31

Rexel Part # 86309

UPC 785247565023

UNSPSC 39111503

Base Candelabra Screw (E12)

Color Textured Black

Family / Style Ashmore

Length 17 1/4 in

Mounting Wall Mount

Type Wall Lantern

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch