Progress Lighting P5652-31 Wall Lantern, Outdoor, 3-Light, 60W, Textured Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5652-31
  • Rexel Part Number:

    117095
  • UPC:

    785247565221

Wall Lantern, Outdoor, 3-Light, 60 Watt, Base: Candelabra Screw (E12), Length: 26-1/4 inch, Finish: Textured Black, Family: Ashmore

$ 214.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5652-31

Rexel Part # 117095

UPC 785247565221

UNSPSC 39111503

Base Candelabra Screw (E12)

Color Textured Black

Family / Style Ashmore

Length 26 1/4 in

Mounting Wall

Type Wall Lantern

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch