Progress Lighting P5670-108 Wall Lantern, Outdoor, 1-Light, 100W, Oil Rubbed Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5670-108
  • Rexel Part Number:

    120270
  • UPC:

    78524713764

Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 12-1/2 inch, Finish: Oil Rubbed Bronze, Family: Crawford

$ 84.36 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5670-108

Rexel Part # 120270

UPC 78524713764

UNSPSC 39111503

Base Medium Screw (E26)

Color Oil Rubbed Bronze

Family / Style Crawford

Length 12 1/2 in

Mounting Wall Mount

Type Wall Lantern

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch