Progress Lighting P5682-20 Wall Lantern, Outdoor, 1-Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5682-20
  • Rexel Part Number:

    493419
  • UPC:

    78524717563

Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 13-1/16 inch, Finish: Antique Bronze, Family: Welbourne

$ 60.35 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5682-20

Rexel Part # 493419

UPC 78524717563

UNSPSC 39111525

Base Medium Screw (E26)

Color Antique Bronze

Family / Style Welbourne

Length 13 1/16 in

Mounting Wall

Type Wall Lantern

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch