Progress Lighting P5682-31 Wall Lantern, Outdoor, 1-Light, 100W, Textured Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5682-31
  • Rexel Part Number:

    86267
  • UPC:

    785247568222

Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 13-1/16 inch, Finish: Textured Black, Family: Welbourne

$ 55.86 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5682-31

Rexel Part # 86267

UPC 785247568222

UNSPSC 39111503

Base Medium Screw (E26)

Color Textured Black

Family / Style Welbourne

Length 13 1/16 in

Mounting Wall Mount

Type Wall Lantern

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch