Progress Lighting P5684-31 Wall Lantern, Outdoor, 1-Light, 100W, Textured Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5684-31
  • Rexel Part Number:

    86263
  • UPC:

    78524756842

Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 30-3/4 inch, Finish: Textured Black, Family: Welbourne

$ 99.32 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5684-31

Rexel Part # 86263

UPC 78524756842

UNSPSC 39111503

Base Medium Screw (E26)

Color Textured Black

Family / Style Welbourne

Length 30 3/4 in

Mounting Wall Mount

Type Wall Lantern

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch