Progress Lighting P5687-20 Wall Lantern, Outdoor, 1-Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5687-20
  • Rexel Part Number:

    86260
  • UPC:

    785247568710

Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 12-1/2 inch, Finish: Antique Bronze, Family: Andover

$ 69.90 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5687-20

Rexel Part # 86260

UPC 785247568710

UNSPSC 39111503

Base Medium Screw (E26)

Color Antique Bronze

Family / Style Andover

Length 12 1/2 in

Mounting Wall Mount

Type Wall Lantern

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch