Progress Lighting P5705-30 Lantern, Outdoor, 1 Light, 60W, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5705-30
  • Rexel Part Number:

    86244
  • UPC:

    785247570515

Lantern, Outdoor, 1 Light, 60 Watt, White, Height: 5-7/8 in, Medium Screw

$ 52.16 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5705-30

Rexel Part # 86244

UPC 785247570515

UNSPSC 39111503

Base Medium Screw (E26)

Color White

Length 5 7/8 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch