Progress Lighting P5706-30 Lantern, Outdoor, 1 Light, 60W, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5706-30
  • Rexel Part Number:

    116253
  • UPC:

    785247570614

Lantern, Outdoor, 1 Light, 60 Watt, White, Width: 10-1/2 in, Medium Screw

$ 53.15 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5706-30

Rexel Part # 116253

UPC 785247570614

UNSPSC 39111503

Base Medium Screw (E26)

Color White

Diameter 10 1/2 in

Mounting Wall Mount

Type Lantern

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch