Progress Lighting P5718-86 Lantern, Outdoor, 2 Light, 60W, Burnished Chestnut

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5718-86
  • Rexel Part Number:

    84645
  • UPC:

    78524712279

Lantern, Outdoor, 2 Light, 60 Watt, Burnished Chestnut, Height: 15-1/4 in, Candelabra Screw

$ 140.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5718-86

Rexel Part # 84645

UPC 78524712279

UNSPSC 39111503

Base Candelabra Screw (E12)

Color Burnished Chestnut

Length 15 1/4 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch