Progress Lighting P5722-81 Wall Lantern, Outdoor, 1-Light, 75W, Antique Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5722-81
  • Rexel Part Number:

    120043
  • UPC:

    785247115785

Wall Lantern, Outdoor, 1-Light, 75 Watt, Base: Medium Screw (E26), Length: 10-3/4 inch, Finish: Antique Nickel, Family: Brookside

$ 103.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5722-81

Rexel Part # 120043

UPC 785247115785

UNSPSC 39111503

Base Medium Screw (E26)

Color Antique Nickel

Family / Style Brookside

Length 10 3/4 in

Mounting Wall

Type Wall Lantern

Wattage 75

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch