Progress Lighting P5738-31 Wall Lantern, Outdoor, 1-Light, 60W, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5738-31
  • Rexel Part Number:

    84333
  • UPC:

    785247573820

Wall Lantern, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Length: 21 inch, Finish: Black, Family: Non-Metallic Incandescent

$ 67.19 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5738-31

Rexel Part # 84333

UPC 785247573820

UNSPSC 39111503

Base Medium Screw (E26)

Color Black

Family / Style Non-Metallic Incandescent

Length 21 in

Mounting Wall

Type Wall Lantern

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch