Progress Lighting P5747-84 Lantern, Outdoor, 1 Light, 100W, Espresso

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5747-84
  • Rexel Part Number:

    213663
  • UPC:

    78524715000

Lantern, Outdoor, 1 Light, 100 Watt, Espresso, Height: 21-1/8 in, Medium Screw

$ 205.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5747-84

Rexel Part # 213663

UPC 78524715000

UNSPSC 39111503

Base Medium Screw (E26)

Color Espresso

Length 21 1/8 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch