Progress Lighting P5756-09 Lantern, Outdoor, 1 Light, 100W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5756-09
  • Rexel Part Number:

    125565
  • UPC:

    78524714796

Lantern, Outdoor, 1 Light, 100 Watt, Brushed Nickel, Height: 10-1/4 in, Medium Screw

$ 53.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5756-09

Rexel Part # 125565

UPC 78524714796

UNSPSC 39111503

Base Medium Screw (E26)

Color Brushed Nickel

Length 10 1/4 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch