Progress Lighting P5765-20 Wall Lantern, Outdoor, 1-Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5765-20
  • Rexel Part Number:

    487692
  • UPC:

    78524717205

Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 15-1/4 inch, Finish: Antique Bronze, Family: Roman Coach

$ 70.89 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5765-20

Rexel Part # 487692

UPC 78524717205

UNSPSC 39111525

Base Medium Screw (E26)

Color Antique Bronze

Family / Style Roman Coach

Length 15 1/4 in

Mounting Wall Mount

Type Wall Lantern

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch