Progress Lighting P5767-31 Wall Lantern, Outdoor, 1-Light, 100W, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5767-31
  • Rexel Part Number:

    488620
  • UPC:

    78524717211

Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 19-1/4 inch, Finish: Black, Family: Roman Coach

$ 90.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5767-31

Rexel Part # 488620

UPC 78524717211

UNSPSC 39111525

Base Medium Screw (E26)

Color Black

Family / Style Roman Coach

Length 19 1/4 in

Mounting Wall

Type Wall Lantern

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch