Progress Lighting P5774-30 Lantern, Outdoor, 1 Light, 75W, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5774-30
  • Rexel Part Number:

    83209
  • UPC:

    785247577439

Lantern, Outdoor, 1 Light, 75 Watt, White, Height: 6-1/2 in, Medium Screw, PAR30 or BR30, Ceiling Mount

$ 40.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5774-30

Rexel Part # 83209

UPC 785247577439

UNSPSC 39111521

Base Medium Screw (E26)

Color White

Length 6 1/2 in

Mounting Ceiling Mount

Type Lantern

Volts AC 120

Wattage 75

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch