Progress Lighting P5777-20 Wall Lantern, Outdoor, 1-Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5777-20
  • Rexel Part Number:

    487953
  • UPC:

    78524717591

Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 12-3/4 inch, Finish: Antique Bronze, Family: Roman Coach

$ 86.49 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5777-20

Rexel Part # 487953

UPC 78524717591

UNSPSC 39111525

Base Medium Screw (E26)

Color Antique Bronze

Family / Style Roman Coach

Length 12 3/7 in

Mounting Wall

Type Wall Lantern

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch