Progress Lighting P5814-31 Lantern, Outdoor, 1 Light, 60W, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5814-31
  • Rexel Part Number:

    83023
  • UPC:

    785247581405

Lantern, Outdoor, 1 Light, 60 Watt, Black, Height: 12-3/4 in, Medium Screw

$ 31.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5814-31

Rexel Part # 83023

UPC 785247581405

UNSPSC 39111503

Base Medium Screw (E26)

Color Black

Length 12 3/4 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch