Progress Lighting P5829-31 Lantern, Outdoor, 2 Light, 60W, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5829-31
  • Rexel Part Number:

    183903
  • UPC:

    785247111923

Lantern, Outdoor, 2 Light, 60 Watt, Black, Height: 20-1/2 in, Candelabra Screw

$ 132.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5829-31

Rexel Part # 183903

UPC 785247111923

UNSPSC 39111503

Base Candelabra Screw (E12)

Color Black

Length 20 1/2 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch