Progress Lighting P5832-10 Wall Lantern, Outdoor, 1-Light, 100W, Polished Brass

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5832-10
  • Rexel Part Number:

    115028
  • UPC:

    785247583218

Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 14-1/4 inch, Finish: Polished Brass, Family: BrassGUARD Lantern

$ 66.76 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5832-10

Rexel Part # 115028

UPC 785247583218

UNSPSC 39111503

Base Medium Screw (E26)

Color Polished Brass

Family / Style BrassGUARD Lantern

Length 14 1/4 in

Mounting Wall

Type Wall Lantern

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch