Progress Lighting P5838-71 Wall Lantern, Outdoor, 3-Light, 60W, Gilded Iron

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5838-71
  • Rexel Part Number:

    86408
  • UPC:

    785247116034

Wall Lantern, Outdoor, 3-Light, 60 Watt, Base: Candelabra Screw (E12), Length: 24-1/2 inch, Finish: Gilded Iron, Family: Nottington

$ 269.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5838-71

Rexel Part # 86408

UPC 785247116034

UNSPSC 39111503

Base Candelabra Screw (E12)

Color Gilded Iron

Family / Style Nottington

Length 24 1/2 in

Mounting Wall

Type Wall Lantern

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch