Progress Lighting P5844-31 Wall Lantern, Outdoor, 1-Light, 60W, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5844-31
  • Rexel Part Number:

    114925
  • UPC:

    785247584420

Wall Lantern, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Length: 8-7/8 inch, Finish: Black, Family: Polycarbonate Outdoor

$ 21.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5844-31

Rexel Part # 114925

UPC 785247584420

UNSPSC 39111503

Base Medium Screw (E26)

Color Black

Family / Style Polycarbonate Outdoor

Length 8 7/8 in

Mounting Wall

Type Wall Lantern

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch