Progress Lighting P5846-31 Wall Lantern, Outdoor, 1-Light, 60W, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5846-31
  • Rexel Part Number:

    142040
  • UPC:

    78524715238

Wall Lantern, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Length: 14-11/16 inch, Finish: Black, Family: BrassGUARD

$ 46.46 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5846-31

Rexel Part # 142040

UPC 78524715238

UNSPSC 39111503

Base Medium Screw (E26)

Color Black

Family / Style BrassGUARD

Length 14 11/16 in

Mounting Wall Mount

Type Wall Lantern

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch