Progress Lighting P5864-20 Wall Lantern, Outdoor, 2-Light, 60W, Antique Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5864-20
  • Rexel Part Number:

    333525
  • UPC:

    78524716099

Wall Lantern, Outdoor, 2-Light, 60 Watt, Base: Candelabra Screw (E12), Length: 19-1/4 inch, Finish: Antique Bronze, Family: Westport

$ 103.31 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5864-20

Rexel Part # 333525

UPC 78524716099

UNSPSC 39111503

Base Candelabra Screw (E12)

Color Antique Bronze

Family / Style Westport

Length 19 1/4 in

Mounting Wall Mount

Type Wall Lantern

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch