Progress Lighting P5864-31 Lantern, Outdoor, 2 Light, 60W, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5864-31
  • Rexel Part Number:

    120972
  • UPC:

    78524713466

Lantern, Outdoor, 2 Light, 60 Watt, Black, Height: 19-1/4 in, Candelabra Screw

$ 103.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5864-31

Rexel Part # 120972

UPC 78524713466

UNSPSC 39111503

Base Candelabra Screw (E12)

Color Black

Length 19 1/4 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch