Progress Lighting P5955-108 Lantern, Outdoor, 1 Light, 100W, Oil Rubbed Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5955-108
  • Rexel Part Number:

    385464
  • UPC:

    78524716426

Lantern, Outdoor, 1 Light, 100 Watt, Oil Rubbed Bronze, Height: 20-5/8 in, Medium Screw

$ 203.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5955-108

Rexel Part # 385464

UPC 78524716426

UNSPSC 39111503

Base Medium Screw (E26)

Color Oil Rubbed Bronze

Length 20 5/8 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch