Progress Lighting P5982-97 Lantern, Outdoor, 1 Light, 26W, Autumn Haze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5982-97
  • Rexel Part Number:

    459936
  • UPC:

    78524716805

Lantern, Outdoor, 1 Light, 26 Watt, Autumn Haze, Height: 11-1/2 in, GU24 Base

$ 212.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5982-97

Rexel Part # 459936

UPC 78524716805

UNSPSC 39111525

Base 2-Pin Twist Lock (GU24)

Color Autumn Haze

Length 16 1/2 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 26

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch