Progress Lighting P6001-31 Lantern, Outdoor, 1 Light, 100W, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P6001-31
  • Rexel Part Number:

    374414
  • UPC:

    78524716794

Lantern, Outdoor, 1 Light, 100 Watt, Black, Height: 12-1/4 in, Medium Screw

$ 101.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P6001-31

Rexel Part # 374414

UPC 78524716794

UNSPSC 39111525

Base Medium Screw (E26)

Color Black

Length 12 1/4 in

Mounting Wall

Type Lantern

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch