Progress Lighting P6417-31 Post Lantern, Outdoor, 1-Light, 100W, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P6417-31
  • Rexel Part Number:

    496051
  • UPC:

    78524717251

Post Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 22-5/8 inch, Finish: Black, Family: Roman Coach

$ 137.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P6417-31

Rexel Part # 496051

UPC 78524717251

UNSPSC 39111525

Base Medium Screw (E26)

Color Black

Family / Style Roman Coach

Length 22 5/8 in

Mounting Post

Type Post Lantern

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch