Progress Lighting P6613-31 Wall Lantern, Outdoor, 1-Light, 26W, Black

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P6613-31
  • Rexel Part Number:

    550732
  • UPC:

    78524717361

Wall Lantern, Outdoor, 1-Light, 26 Watt, Base: 2-Pin Twist Lock (GU24), Length: 28-7/8 inch, Finish: Black, Family: Crawford

$ 286.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P6613-31

Rexel Part # 550732

UPC 78524717361

UNSPSC 39111501

Base 2-Pin Twist Lock (GU24)

Color Black

Family / Style Crawford

Length 28 7/8 in

Mounting Wall

Type Wall Lantern

Wattage 26

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch