Murray Feiss OL1010ORB Lantern, Outdoor, 1 Light, 150W, Oil Rubbed Bronze

  • Mfr/Brand Name:

    Murray Feiss
  • Mfr Number:

    OL1010ORB
  • Rexel Part Number:

    111834
  • UPC:

    01481723766

Lantern, Outdoor, 1 Light, 150 Watt, Oil Rubbed Bronze, Height: 19-1/2 in, Medium Screw, Ceiling Mount

$ 140.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Murray Feiss

Mfr Part # OL1010ORB

Rexel Part # 111834

UPC 01481723766

UNSPSC 39111605

Base Medium Screw (E26)

Color Oil Rubbed Bronze

Length 19 1/2 in

Mounting Ceiling Mount

Type Lantern

Volts AC 120

Wattage 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch