Sea Gull 60068-12 Hanging Lantern, Outdoor, 1-Light, 100W, Black

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    60068-12
  • Rexel Part Number:

    531095
  • UPC:

    78565218304

Hanging Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 17 inch, Finish: Black, Family: Lambert Hill

$ 92.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 60068-12

Rexel Part # 531095

UPC 78565218304

UNSPSC 39111616

Base Medium Screw (E26)

Color Black

Family / Style Lambert Hill

Length 17 in

Mounting Ceiling

Type Hanging Lantern

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch