Sea Gull 60131-12 Hanging Lantern, Outdoor, 1-Light, 100W, Black

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    60131-12
  • Rexel Part Number:

    490874
  • UPC:

    78565260131

Hanging Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 11-1/4 inch, Finish: Black, Family: Herrington

$ 58.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 60131-12

Rexel Part # 490874

UPC 78565260131

UNSPSC 39111522

Base Medium Screw (E26)

Color Black

Family / Style Herrington

Length 11 1/4 in

Mounting Ceiling Mount

Type Hanging Lantern

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch