Sea Gull 6041-44 Outdoor Pendant One Light Weat

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    6041-44
  • Rexel Part Number:

    4161
  • UPC:

    785652604140

Sea Gull Lighting; Pendant Lantern; Hss Co-op; Outdoor; Fixture Finish: Weatheredcopper Body, Clearseeded Housing, Weatheredcopper Candle Cover, Weatheredcopperchain; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Housing, Brass Candle Cover, Steelchain; Width: 11 In; Height: 16-3/4 In, 54-3/4 In With Chain; Wire Length: 120 In (brown); Mounting: Center Lock-up; Connection: Mounted To Box; Lamp Included:no; Chain Length: 36 In

$ 382.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 6041-44

Rexel Part # 4161

UPC 785652604140

UNSPSC 39111616

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch