Sea Gull 8038-71 Lantern, Outdoor, 1 Light, 100W, Antique Bronze

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8038-71
  • Rexel Part Number:

    36974
  • UPC:

    785652803819

Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Bronze Body, Clear Curved Beveled Panel; Width:7-3/4 In; Height

$ 86.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8038-71

Rexel Part # 36974

UPC 785652803819

UNSPSC 39111605

Base Medium Screw (E26)

Color Antique Bronze

Length 1 ft

Mounting Wall

Type Lantern

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch