Sea Gull 8067-965 1l Wall Lantern Antique Brush

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

  • Rexel Part Number:

  • UPC:


Sea Gull Lighting; Wall Lantern; Lancaster; Fixture Finish: Antique Brushed Nickel Body, Clear Curved Beveled Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Panel; Width: 7-3/4 In; Height: 14 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 5/8 In Depth X4-3/4 In Width X 5-1/2 In Height; Outlet Box Up: 6-1/2 In; Outlet Box Down: 7-1/2 In; Lamp Included: No

$ 113.60 / EA

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8067-965

Rexel Part # 30393

UPC 785652806797

UNSPSC 39111616

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch