Sea Gull 82048-185 1l Post Outdoor Forged Iron

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    82048-185
  • Rexel Part Number:

    52870
  • UPC:

    785652820410

Sea Gull Lighting; Post Lantern; Yorktowne; Fixture Finish: Forged Iron Body, Swirledmarbleize Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Mediuma; Number Of Lamps: 1; Fixture Material: Die Cast Aluminum Body, Glass Shade; Width: 10 In; Height: 17-1/4 In; Wire Length: 6-1/2 In; Lamp Included: No

$ 80.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 82048-185

Rexel Part # 52870

UPC 785652820410

UNSPSC 39111616

Material Aluminum

Type Lantern

Volts DC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch