Sea Gull 8229-12 Outdoor Post Lantern Two Light

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8229-12
  • Rexel Part Number:

    52631
  • UPC:

    785652822919

Sea Gull Lighting; Post Lantern; Lancaster; Wattage: 60 Wtt; Voltage Rating: 120v; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Black Body, Clear Curved Beveled Panel; Width:10 In; Height: 21-1/2 In; Wire Length: 6-1/2 In; Lamp Included: No

$ 133.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8229-12

Rexel Part # 52631

UPC 785652822919

UNSPSC 39111616

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch