Sea Gull 8252-68 Outdoor Post Lantern One Light

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8252-68
  • Rexel Part Number:

    52473
  • UPC:

    785652825286

Sea Gull Lighting; Post Lantern; Outdoor; Wattage: 100 Wtt; Voltage Rating: 120v; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Polycarbonate Body, Polycarbonate Diffuser; Fixture Finish: Black Body; Width: 12 In; Height: 13 In; Wire Length: 6-1/2 In; Lamp Included: No; Diffuser Size: 12 In Diameter, 5-1/4 In Fitter Diameter

$ 52.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8252-68

Rexel Part # 52473

UPC 785652825286

UNSPSC 39111616

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch