Sea Gull 8255-15 Outdoor Post Lantern One Light

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8255-15
  • Rexel Part Number:

    52410
  • UPC:

    785652825552

Sea Gull Lighting; Post Lantern; Polycarb?painted; Fixture Finish: White Body, White Holder, Clear Beveled Panel; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamptype: Medium A; Number Of Lamps: 1; Fixture Material: Polycarbonate Body, Polycarbonate Holder, Acrylic Panel; Width: 7-3/4 In; Height: 16-1/4 In; Wire Length:6-1/2 In; Lamp Included: No

$ 55.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8255-15

Rexel Part # 52410

UPC 785652825552

UNSPSC 39111616

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch