Sea Gull 8259-46 Outdoor Post Lantern Three Lig

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8259-46
  • Rexel Part Number:

    42626
  • UPC:

    785652825965

Sea Gull Lighting; Post Lantern; Trafalgar; Outdoor; Fixture Finish: Oxidized Bronze Cap, Clear Seeded Body, Oxidized Bronze Holder, Oxidized Bronze Candle Cover, Clear Seeded Shade; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Aluminum Cap, Glass Body, Aluminum Holder, Aluminum Candle Cover, Glass Shade; Width: 12 In; Height: 23 In;wire Length: 6-1/2 In; Lamp Included: No

$ 213.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8259-46

Rexel Part # 42626

UPC 785652825965

UNSPSC 39111616

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch