Sea Gull 8262-44 Lantern, Outdoor, 2 Light, 60W, Weathered Copper

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8262-44
  • Rexel Part Number:

    42610
  • UPC:

    785652826245

Sea Gull Lighting; Post Lantern; Chatham; Outdoor, Colonial; Fixture Finish: Weathered Copper Body, Weathered Copper Holder, Weathered Copper Arm, Weathered Copper Candle Cover, Clear Seeded Shade; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Brass Body, Brass Holder, Brass Arm, Brass Candle Cover, Glass Shade; Length: 9 In; Width: 9in; Height: 22-3/4 In; Wire Length: 6-1/2 In; Lamp Included: No

$ 270.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8262-44

Rexel Part # 42610

UPC 785652826245

UNSPSC 39111605

Base Candelabra Screw (E12)

Color Weathered Copper

Length 22 3/4 in

Mounting Post

Type Lantern

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch